Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 60 ft. Length, Permanent Installation, 2 Workers Per System

  • Item # 20VA37
  • Mfr. Model # SFME04S182/60
Horizontal Lifeline, 60 ft. Length, Permanent Installation, 2 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VA37
Mfr. Model # SFME04S182/60
UNSPSC #46182301
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Permanent
Length 60 ft.
Line Material Stainless Steel
Hardware Material Stainless Steel
Attaches To Roof
Workers Per System 2
Weight Capacity 310 lb.
Tensile Strength 10,000 lb.
Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
For Use With Harness with Xenon Shuttle and Turbo T-Bak
Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Toggle Bolt Kit for Membrane Roofing Up to 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms