Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 60 ft. Length, Permanent Installation, 2 Workers Per System

  • Item # 20VA31
  • Mfr. Model # SFLB20L182/60
Horizontal Lifeline, 60 ft. Length, Permanent Installation, 2 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VA31
Mfr. Model # SFLB20L182/60
UNSPSC #46182301
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Permanent
Length 60 ft.
Line Material Stainless Steel
Hardware Material Stainless Steel
Attaches To Roof
Workers Per System 2
Weight Capacity 310 lb.
Tensile Strength 10,000 lb.
Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
For Use With Harness with Xenon Shuttle and Lanyard
Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Standing Seam Spacing Up to 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms