Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Duraflex Python® Full Body Harness with 400 lb. Weight Capacity, Green, 2XL

  • Item # 3PRW8
  • Mfr. Model # P950/XXLGN
Duraflex Python® Full Body Harness with 400 lb. Weight Capacity, Green, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Duraflex® full body harness features synthetic elastomer webbed construction. The webbing is designed to stretch, providing maximum comfort and mobility while conforming to the shape of the user. Pull-free lanyard rings allow lanyards to be attached when not in use.
Show More Close
 

Technical Specifications

Item # 3PRW8
Mfr. Model # P950/XXLGN
UNSPSC #46182306
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing 2XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Duraflex Python(R)
Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
* This product's country of origin is subject to change

Welcome Sign In