Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Duraflex Python® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 1RK91
  • Mfr. Model # P950-58/UGN
  • (1)
Duraflex Python® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight DuraFlex Python® harness is designed to provide maximum comfort and mobility, with its stretchable DuraFlex webbing in the harness and lower torso and cushioned tubular webbing for the shoulders.—It conforms to the shape of of the wearer. The stand-up D-ring allows simple attachment. Pull-free ring provides an attachment point for the lanyard when not in use, to help minimize hazards associated with a loose lanyard.
Show More Close
 

Technical Specifications

Item # 1RK91
Mfr. Model # P950-58/UGN
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 4.1 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Duraflex Python(R)
* This product's country of origin is subject to change

Welcome Sign In