Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3ZL79
  • Mfr. Model # E650/UGN
Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DuraFlex® synthetic elastomer webbed harness stretches to provide maximum comfort and mobility and conforms to the shape of of the wearer. Pull-free ring provides an attachment point for the lanyard when not in use, to help minimize hazards associated with a loose lanyard. Stand-up D-ring allows simple attachment. Webbing leg straps are solid color. With tool belt attachment loops (tool belt sold separately).
Show More Close
 

Technical Specifications

Item # 3ZL79
Mfr. Model # E650/UGN
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 3.3 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Duraflex(R)
* This product's country of origin is subject to change

Welcome Sign In