Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3PRV6
  • Mfr. Model # E650D-4/UBL
Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Duraflex® full body harness features synthetic elastomer webbed construction. The webbing is designed to stretch, providing maximum comfort and mobility while conforming to the shape of the user.
Show More Close
 

Technical Specifications

Item # 3PRV6
Mfr. Model # E650D-4/UBL
UNSPSC #46182306
Shipping Weight 3.45 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Duraflex(R)
Includes Pull Free Lanyard Rings, Belt Loop
* This product's country of origin is subject to change

Welcome Sign In