Check Availability
  • HONEYWELL MILLER 

    DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL

  • Item # 1D814
  • Mfr. Model # 850-7/UYK
DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL Full Body Harness,Universal,400 lb.,Ylw Full Body Harness,Universal,400 lb.,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonstretch harness features durable lightweight webbing with subpelvic straps for added support. Sliding back D-ring with D-ring pad provides added comfort. Pull-free ring provides an attachment point to secure the lanyard when not in use, to help prevent tripping and entanglement.
Show More Close
 

Technical Specifications

Item # 1D814
Mfr. Model # 850-7/UYK
UNSPSC #46182306
Catalog Page 1792
Shipping Weight 3.45 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Size L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series DuraLite
Includes Pull Free Lanyard Ring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms