Check Availability
Cross Arm Strap,Universal,Polyester
  • HONEYWELL MILLER 

    Cross Arm Strap,Universal,Polyester

  • Item # 40ZJ95
  • Mfr. Model # 8183/12FTGN
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40ZJ95
Mfr. Model # 8183/12FTGN
UNSPSC #46182304
Shipping Weight 2.13 lbs
Country of Origin USA *
Item Cross Arm Strap
Installation See Instructions
Fits Beam Size Universal
Material Polyester
Ring Dia. 1/2" and 1/3"
Length 12 ft.
Width 2"
Weight Capacity 400 lb.
Tensile Strength 5000 lb.
Standards OSHA 19.26.502, OSHA 1910.33, ANSI A10.32.Meets ASTM (50) ASNI Z359-2007

* This product's country of origin is subject to change

Compliance and Restrictions