Check Availability
  • HONEYWELL MILLER 

    Cross Arm Strap, Polyester

  • Item # 3NPP8
  • Mfr. Model # 8183/3FTGN
Cross Arm Strap, Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NPP8
Mfr. Model # 8183/3FTGN
UNSPSC #46182302
Shipping Weight 1.04 lbs
Country of Origin Mexico *
Item Cross Arm Strap
Installation Temporary
Material Polyester
Length 36"
Width 2"
Weight Capacity 400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions