Check Availability
  • HONEYWELL MILLER 

    Cross Arm Strap,Temp.,Kevlar(R) Webbing

  • Item # 3LCR1
  • Mfr. Model # 8185K/3FTBK
Cross Arm Strap,Temp.,Kevlar(R) Webbing Cross Arm Strap,Temp.,Kevlar(R) Webbing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LCR1
Mfr. Model # 8185K/3FTBK
UNSPSC #46182302
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Cross Arm Strap
Installation Temporary
Material Kevlar(R) Webbing
Length 3 ft.
Width 1-3/4"
Weight Capacity 400 lb.
Tensile Strength 5000 lb.
Includes (1) Arc Rated Cross Arm Anchorage Strap of Kevlar(R) Webbing with 2"D Ring and Choke Off Loop
* This product's country of origin is subject to change

Compliance and Restrictions