Check Availability
  • HONEYWELL MILLER 

    Cross Arm Strap,Tmprary,Plyester.400 lb.

  • Item # 1AG81
  • Mfr. Model # 8183/6FTGN
Cross Arm Strap,Tmprary,Plyester.400 lb. Cross Arm Strap,Tmprary,Plyester.400 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MillerĀ® web cross-arm strap is designed to wrap around I-beams and other structures to serve as a temporary fall protection anchorage connector. A 2" D-ring on one end slips through a 3" D-ring on the other to form the secure attachment point for lanyards and other connecting devices.
Show More Close
 

Technical Specifications

Item # 1AG81
Mfr. Model # 8183/6FTGN
UNSPSC #46182304
Catalog Page 1804
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Cross Arm Strap
Installation Temporary
Material Polyester
Ring Dia. 3"
Length 6 ft.
Width 2"
Weight Capacity 400 lb.
Tensile Strength 5000 lb.
Standards OSHA, ANSI, CSA
Includes 2" Forged D Ring Which Slips Through A 3" D Ring
* This product's country of origin is subject to change

Compliance and Restrictions