Check Availability
  • HONEYWELL MILLER 

    Confined Space Tripod, 48 to 72" Height Range, 38" to 66" Base Radius Range

  • Item # 5T536
  • Mfr. Model # 51/7FT
Confined Space Tripod, 48 to 72" Height Range, 38" to 66" Base Radius Range Tripod,Lightweight Tripod,Lightweight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Confined-Space Equipment
Rubber skid pads on feet and safety chain between legs enhance stability. 310-lb. workload capacity.
Emergency Evacuation Confined-Space Equipment
Show More Close
 

Technical Specifications

Item # 5T536
Mfr. Model # 51/7FT
UNSPSC #46182301
Catalog Page 1785
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Confined Space Tripod
Material High-Strength Aluminum
Height Range 48 to 72"
Base Radius Range 38" to 66"
Color Silver
For Use With Typical Confined Space and Rescue Systems
Max. Working Load 400 lb.
Standards ANSI Z359.1 and OSHA 1926.502
Includes Rubber Skid On Feet and Safety Chain between Legs Enhances Stability on Slippery Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions