Check Availability
  • Fall Rescue Accessories
  • HONEYWELL MILLER 

    Cable Sleeve, For Use With TransScendor Cable Climbing System and Harness with Front D Ring

  • Item # 1RL14
  • Mfr. Model # TRCS-SC/
Cable Sleeve,  For Use With TransScendor  Cable Climbing System and Harness with Front D Ring
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RL14
Mfr. Model # TRCS-SC/
UNSPSC #46182301
Shipping Weight 3.18 lbs
Country of Origin USA *
Item Cable Sleeve
Material Steel
Tensile Strength 5000 lb.
For Use With TransScendor(TM) Cable Climbing System and Harness with Front D Ring
Length 9"
Includes Swivel, Carabiner
Standards OSHA, ANSI, CSA
Rope Size 3/8"
Weight Capacity 310 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In