Check Availability
  • HONEYWELL MILLER 

    Cable Climbing System, Galvanized Steel

  • Item # 1RL19
  • Mfr. Model # TRS/40FT
Cable Climbing System, Galvanized Steel
Qty
  • Web Price
    $509.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RL19
Mfr. Model # TRS/40FT
UNSPSC #46182301
Shipping Weight 47.0 lbs
Country of Origin USA *
Item Cable Climbing System
Material Galvanized Steel
Tensile Strength 5000 lb.
For Use With Fixed Ladder Applications
Length 40 ft.
Includes Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately
Standards OSHA, ANSI, CSA
Rope Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions