Check Availability
  • Harness Accessories
  • HONEYWELL MILLER 

    Boatswain Chair, Black, 12x24x1 In.

  • Item # 1D835
  • Mfr. Model # 6004NS/BK
Boatswain Chair, Black, 12x24x1 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MillerĀ® positioning chair is designed to provide a suspendable workstation while you are using a full-body harness that's attached to an independent lifeline. The bos'n chair has a built-in belt and a 12" x 24" x 3/4" seat.
Show More Close
 

Technical Specifications

Item # 1D835
Mfr. Model # 6004NS/BK
UNSPSC #46182306
Catalog Page 1787
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Suspended Work Station
Color Black
For Use With Full Body Harness
Size 12 x 24"
Material Nylon/Forged Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In