Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Wind Energy Full Body Harness with 400 lb. Weight Capacity, Blue, S/M

  • Item # 38TD63
  • Mfr. Model # ACFW-QCBDPSMB
AirCore  Wind Energy Full Body Harness with 400 lb. Weight Capacity, Blue, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Customized for building and servicing wind turbines, this lightweight design helps keep workers safe and comfortable for reduced fatigue, increased productivity, and all-day endurance. The innovative, comfortable, and stylish AirCore™ full-body harness is designed to encourage compliance.
Contoured padding is strategically placed at lumbar, neck, and inner thighs. Proprietary, breathable open-core pad construction reduces heat and moisture to help keep the wearer cool and comfortable. The replaceable lumbar pad features nonmarring materials to protect the harness and the wall of the turbine from damage.
DuraFlex® stretchable webbing improves mobility. Low-profile cam buckles allow fast, easy, simultaneous shoulder web adjustment.
The front D-ring extends performance and comfort for climbing, confined space, and rescue operations.
Show More Close
 

Technical Specifications

Item # 38TD63
Mfr. Model # ACFW-QCBDPSMB
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 7.7 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Wind Energy
Harness Sizing S/M
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM) Wind Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms