Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Tower Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 31XL97
  • Mfr. Model # ACT-QCBCUG
AirCore  Tower Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight construction helps reduce fatigue for increased productivity. Breathable open-core padding increases airflow to reduce heat and moisture, keeping the wearer cool and comfortable. DuraFlex® stretchable webbing improves mobility. Low-profile shoulder cam buckles allow fast, easy vertical webbing adjustment. The Leather Bos'n Chair provides an adjustable, rigid work seat. Harness is engineered for comfort and easy adjustability on cell phone, TV, radio, and utility towers.
Show More Close
 

Technical Specifications

Item # 31XL97
Mfr. Model # ACT-QCBCUG
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 12.09 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM) Tower
Includes Boatswain Chair
* This product's country of origin is subject to change

Welcome Sign In