Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Tower Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 31XL94
  • Mfr. Model # ACT-QCUG
AirCore  Tower Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight construction helps reduce fatigue for increased productivity. Breathable open-core padding increases airflow to reduce heat and moisture, keeping the wearer cool and comfortable. DuraFlex® stretchable webbing improves mobility. Low-profile shoulder cam buckles allow fast, easy vertical webbing adjustment. Engineered for comfort and easy adjustability on cell phone, TV, radio, and utility towers.
Show More Close
 

Technical Specifications

Item # 31XL94
Mfr. Model # ACT-QCUG
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 7.15 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM) Tower
* This product's country of origin is subject to change

Welcome Sign In