Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 491K07
  • Mfr. Model # ACSD-TB/UGN
AirCore  Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 491K07
Mfr. Model # ACSD-TB/UGN
UNSPSC #46182306
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Tongue
Chest Strap Buckles Tongue
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM)
Includes Shoulder D-Rings
* This product's country of origin is subject to change

Welcome Sign In