Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Full Body Harness with 400 lb. Weight Capacity, Green, 2XL

  • Item # 38TC80
  • Mfr. Model # AAF-TBBDP23XG
AirCore  Full Body Harness with 400 lb. Weight Capacity, Green, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative, comfortable, and stylish AirCore™ full-body harness is designed to encourage compliance. Lightweight construction helps reduce fatigue for increased productivity. Contoured padding is strategically placed at lumbar, neck, and inner thighs. Proprietary, breathable open-core pad construction reduces heat and moisture to help keep the wearer cool and comfortable.
DuraFlex® stretchable webbing improves mobility. Low-profile cam buckles allow fast, easy, simultaneous shoulder web adjustment.
The front D-ring extends performance and comfort for climbing, confined space, and rescue operations.
Harness has aluminum hardware and is 20% lighter than steel models and corrosion-resistant for longer service life and reduced replacement costs.
Show More Close
 

Technical Specifications

Item # 38TC80
Mfr. Model # AAF-TBBDP23XG
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Ladder Climbing, Confined Space and Rescue
Harness Sizing 2XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Aluminum
Harness D-Ring Material Aluminum
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms