Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Full Body Harness with 400 lb. Weight Capacity, Green, 2XL

  • Item # 38TC78
  • Mfr. Model # ACOG-TBBC23XG
AirCore  Full Body Harness with 400 lb. Weight Capacity, Green, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed as an all-day harness for everyday tasks on drilling or service rigs and in the oil fields and various harsh environments, this full-body harness features the innovative, comfortable, and stylish AirCore™ approach to encourage compliance and help keep the wearer safe.
Proprietary, breathable open-core pad construction reduces heat and moisture to help keep the wearer cool and comfortable. In addition to the strategically placed contoured padding at neck and inner thighs, enhanced lumbar padding and expanded front waist padding provide increased comfort and support.
Overall lightweight construction helps reduce fatigue for increased productivity, whether positioning pipe, or doing routine rig setup, required maintenance or teardown.
The 18" extended back D-ring is an easy-to-reach attachment point for multiple uses, leaving the stand-up back D-ring as another connection point. The lower lumbar D-ring allows restraint attachment when needed, and the front D-ring extends performance and comfort for climbing, confined space, and rescue operations. And the removable bosun's chair serves as a rigid work seat for added support.
DuraFlex® stretchable webbing improves mobility. Low-profile cam buckles allow fast, easy, simultaneous shoulder web adjustment.
Show More Close
 

Technical Specifications

Item # 38TC78
Mfr. Model # ACOG-TBBC23XG
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 12.03 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Oil and Gas
Harness Sizing 2XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM)
Includes Removable Bosun Chair with Side D-Rings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms