Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 29JY42
  • Mfr. Model # ACA-TB-BDP/UGN
AirCore  Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight construction helps reduce fatigue for increased productivity. Breathable open-core padding increases airflow to reduce heat and moisture, keeping the wearer cool and comfortable. DuraFlex® stretchable webbing improves mobility. Low-profile shoulder cam buckles allow fast, easy vertical webbing adjustment. Harness has aluminum hardware and is 20% lighter than steel models and corrosion-resistant for longer service life and reduced replacement costs. The comfortable, stylish design encourages compliance.
Show More Close
 

Technical Specifications

Item # 29JY42
Mfr. Model # ACA-TB-BDP/UGN
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 6.45 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application General Industry
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Aluminum
Harness D-Ring Material Aluminum
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM)
Includes Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms