Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    AirCore Full Body Harness with 400 lb. Weight Capacity, Blue, 2XL/3XL

  • Item # 25UA47
  • Mfr. Model # AC-TB-BDP2/3XLBL
AirCore  Full Body Harness with 400 lb. Weight Capacity, Blue, 2XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AirCoreā„¢ full body harness is designed to help provide comfort and fall protection in various applications.
Show More Close
 

Technical Specifications

Item # 25UA47
Mfr. Model # AC-TB-BDP2/3XLBL
UNSPSC #46182306
Shipping Weight 7.95 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing 2XL/3XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Blue
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series AirCore(TM)
* This product's country of origin is subject to change

Welcome Sign In