Check Availability
  • HONEYWELL MICRO SWITCH 

    Rotary, No Lever Hazardous Location Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mov

  • Item # 12V040
  • Mfr. Model # LSXR3K
Rotary, No Lever Hazardous Location Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mov
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy duty limit switch features an all-metal drive train for consistent operating characteristics at high temperatures. It also features a one-piece flat gasket, front mounting, and interchangeability of single- and double-pole switches.
Show More Close
 

Technical Specifications

Item # 12V040
Mfr. Model # LSXR3K
UNSPSC #39121509
Shipping Weight 1.91 lbs
Country of Origin USA *
Limit Switch Style Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Rotary, No Lever
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 1NC/1NO
Body Height - Limit Switch 4.75"
Body Width - Limit Switch 2.00"
Body Depth - Limit Switch 2.44"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Standard
NEMA Rating 1, 3, 4, 6, 7, 13
Wiring Entry 1/2"-14 NPT
Electrical Connection Screw Terminals
IP Rating No IP Rating
Movement CW, CCW
Travel Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees , Differential Travel 5 Degrees
Series LSX
Operating Temp. Range 10 Degrees to 250 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Mounting Hole Spacing - Limit Switch 2.34" x 1.16"
Mounting Hole - Limit Switch (2) 0.20" dia.
Stem Thread - Limit Switch No Stem
Roller Width 0.19"
Body Material Aluminum
Operating Force 1.70 in.-lb.
Standards UL, CSA
Certification Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
* This product's country of origin is subject to change

Compliance and Restrictions