Check Availability
  • HONEYWELL MICRO SWITCH 

    Rotary, No Lever Explosion Proof Limit Switch; Location: Side, Contact Form: 2NC/2NO, CW Maintained,

  • Item # 12V012
  • Mfr. Model # BXN4L
Rotary, No Lever Explosion Proof Limit Switch; Location: Side, Contact Form: 2NC/2NO, CW Maintained,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosion-proof limit switch features a rotary head and screw terminal connections.
Show More Close
 

Technical Specifications

Item # 12V012
Mfr. Model # BXN4L
UNSPSC #39121509
Shipping Weight 2.0 lbs
Country of Origin USA *
Limit Switch Style Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Rotary, No Lever
Actuator Location - Limit Switch Side
Item Explosion Proof Limit Switch
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 2NC/2NO
Body Height - Limit Switch 4.75"
Body Width - Limit Switch 2.00"
Body Depth - Limit Switch 2.44"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Standard
NEMA Rating 1, 3, 4, 6, 7, 13
Wiring Entry 3/4" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement CW Maintained, CCW Maintained
Travel Maximum Pretravel 65 Degrees , Minimum Over Travel 20 Degrees , Differential Travel 35 Degrees
Series BX
Operating Temp. Range -40 Degrees to 158 Degrees F
Body Material Aluminum
Operating Force 4.00 in.-lb
Standards UL, CSA
Certification ATEX, IEC Ex, EExd IIC T6 category II 2 GD, SIRA 00ATEX 1037X
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms