Check Availability
  • HONEYWELL MICRO SWITCH 

    Rotary, Adjustable Rod Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, CW Moveme

  • Item # 12U985
  • Mfr. Model # EX-AR1613
Rotary, Adjustable Rod Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, CW Moveme
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosion-proof housing helps to make this hazardous location limit switch suitable for use in dangerous indoor and outdoor locations. The flame path in the switch housing is engineered to contain and cool hot gases and fumes that would otherwise cause an explosion outside the switch. Use in grain elevators, offshore drilling, petrochemical and waste treatment plants, paint booths, hazardous waste-handling facilities, pipeline valves, and maintenance equipment. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
Show More Close
 

Technical Specifications

Item # 12U985
Mfr. Model # EX-AR1613
UNSPSC #39121509
Catalog Page 267
Shipping Weight 1.35 lbs
Country of Origin USA *
Limit Switch Style Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Rotary, Adjustable Rod
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 600V
DC Contact Rating - Limit Switch 0.25A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 5.30"
Body Height - Limit Switch 2.56"
Body Width - Limit Switch 2.78"
Body Depth - Limit Switch 2.02"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 7
Wiring Entry 1/2"-14 NPT
Electrical Connection Screw Terminals
Movement CW
Travel Maximum Pretravel 18 Degrees , Minimum Over Travel 45 Degrees
Series EX
Operating Temp. Range -40 Degrees to 160 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 2.06"
Mounting Hole - Limit Switch (2) 10-32 Thread
Stem Thread - Limit Switch No Stem
Body Material Aluminum
Arm Material Aluminum
Operating Force 2 oz.
Standards UL, CSA, ATEX, IEC Ex
Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms