Check Availability
  • HONEYWELL MICRO SWITCH 

    Rotary, No Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, CW, CCW Movemen

  • Item # 12U955
  • Mfr. Model # 11CX12E
Rotary, No Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, CW, CCW Movemen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosion-proof limit switch features a rotary head, silver contacts, screw terminal connections, and maintained contact.
Show More Close
 

Technical Specifications

Item # 12U955
Mfr. Model # 11CX12E
UNSPSC #39121509
Shipping Weight 2.85 lbs
Country of Origin USA *
Limit Switch Style Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Rotary, No Lever
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 480V
DC Contact Rating - Limit Switch 0.02A @ 250V
Contact Form- Switches 1NC/1NO
Body Height - Limit Switch 4.00"
Body Width - Limit Switch 4.00"
Body Depth - Limit Switch 4.09"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Standard
NEMA Rating 1, 3, 4, 4X, 6, 6P, 7, 13
Wiring Entry 3/4" NPT
Electrical Connection Screw Terminals
IP Rating 66, 67
Movement CW, CCW
Travel Maximum Pretravel 15 Degrees , Minimum Over Travel 90 Degrees , Differential Travel 10 Degrees
Series CX
Operating Temp. Range -13 Degrees to 185 Degrees F
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
Mounting Hole Spacing - Limit Switch 3.15" x 3.15"
Mounting Hole - Limit Switch (4) 0.33" dia.
Stem Thread - Limit Switch No Stem
Body Material Aluminum
Operating Force 0.37 ft.-lb.
Standards UL, CSA, ATEX, IEC Ex
Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, Ex d IIC T6; II 2 D, Ex d tD A21 T85C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms