Check Availability
  • HONEYWELL MICRO SWITCH 

    Rotary Head, No Lever Explosion Proof Safety Interlock Switch

  • Item # 11X248
  • Mfr. Model # GSXA46A
Rotary Head, No Lever Explosion Proof Safety Interlock Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosion-proof housing helps to make this switch suitable for hazardous locations. Protective seals also help to resist corrosion, water, dust, and oil. To comply with explosion-proof requirements, the switch features flame paths within the housing, which cool exploding gases below the ignition temperature before they reach explosive gases surrounding the housing. Use on gates, doors, access panels, and cages on machinery in hydrocarbon refining, chemical processing, agricultural equipment, food processing, and grain elevators.
Show More Close
 

Technical Specifications

Item # 11X248
Mfr. Model # GSXA46A
UNSPSC #39121509
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Explosion Proof Safety Interlock Switch
Style Rotary Head, No Lever
Contact Form 3NC/1NO, Positive Break, Slow Acting, Break Before Make, Silver Contacts
Connection Type Screw Terminals
AC Contact Rating 10A @ 600V
Series GSX
DC Contact Rating 10A @ 250V
Height 6.07"
Width 1.75"
Depth 2.84"
NEMA Rating 1, 3, 4, 12, 13
IP Rating 67
Operating Temp. Range -40 Degrees to 158 Degrees F
Contact Material Silver
Conduit Size 1/2" NPT
Body Material Zinc Die-Cast
Head Material Zinc Die-Cast
Description/Special Features Zinc-die cast housing, 0.5 in NPT Housing, Expected mechanical life 1 Million Operations. Top Roller Lever, 3NC1NO,BBM.
Pre-travel 2.40"/2.33"
Rotation CW/CCW
Movement Rotation
Operating Force 2.60 in.-lb.
Standards cULus, ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, Ex d IIC T6; II 2 D, Ex d tD A21 T85C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In