Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement

  • Item # 12U946
  • Mfr. Model # GLEA01C
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. It is engineered to perform up to 15 million operations.
Show More Close
 

Technical Specifications

Item # 12U946
Mfr. Model # GLEA01C
UNSPSC #39121509
Shipping Weight 0.84 lbs
Country of Origin USA *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.89"
Body Height - Limit Switch 2.37"
Body Width - Limit Switch 2.56"
Body Depth - Limit Switch 1.18"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1, 4, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement Linear
Travel Maximum Pretravel 0.12", Minimum Over Travel 0.118", Differential Travel 0.024"
Series GLE/GLS
Operating Temp. Range -40 Degrees to 185 Degrees F
Roller Material Steel
Roller Dia. 0.49"
Roller Width 0.18"
Body Material Zinc Die Cast
Operating Force 2.90 in.-lb.
Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508
* This product's country of origin is subject to change

Compliance and Restrictions