Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 2NC/2NO, Linear Movement

  • Item # 12U929
  • Mfr. Model # GLAA20C
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 2NC/2NO, Linear Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. It is engineered to perform up to 15 million operations.
Show More Close
 

Technical Specifications

Item # 12U929
Mfr. Model # GLAA20C
UNSPSC #39121509
Shipping Weight 1.04 lbs
Country of Origin USA *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 2NC/2NO
Actuator Length - Limit Switch 1.89"
Body Height - Limit Switch 3.23"
Body Width - Limit Switch 1.65"
Body Depth - Limit Switch 1.65"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Standard
NEMA Rating 1, 4, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement Linear
Travel Maximum Pretravel 0.165", Minimum Over Travel 0.35", Differential Travel 0.067"
Series GLA/GLS
Operating Temp. Range -13 Degrees to 185 Degrees F
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
Mounting Hole Spacing - Limit Switch 2.36" x 1.18"
Mounting Hole - Limit Switch (4) 0.21" dia.
Stem Thread - Limit Switch No Stem
Roller Material Steel
Roller Dia. 12.4mm
Roller Width 4.7mm
Body Material Zinc Die Cast
Operating Force 3.60 in.-lb.
Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508
* This product's country of origin is subject to change

Compliance and Restrictions