Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement

  • Item # 12U919
  • Mfr. Model # GLLA01C
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. The switch is engineered to perform up to 5 million operations.
Show More Close
 

Technical Specifications

Item # 12U919
Mfr. Model # GLLA01C
UNSPSC #39121509
Shipping Weight 0.13 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.89"
Body Height - Limit Switch 2.44"
Body Width - Limit Switch 1.20"
Body Depth - Limit Switch 1.22"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 65
Movement Linear
Travel Maximum Pretravel 0.11", Minimum Over Travel 0.118", Differential Travel 0.06"
Series GLL/GLS
Operating Temp. Range 14 Degrees to 176 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 0.87"
Mounting Hole - Limit Switch (2) 0.16" dia.
Stem Thread - Limit Switch No Stem
Roller Material Plastic
Body Material Plastic
Operating Force 2.22 in.-lb.
Standards cULus, CE, CCC
* This product's country of origin is subject to change

Compliance and Restrictions