This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement

  • Item # 12U196
  • Mfr. Model # 91MCE28-P1
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement

Product Details

This limit switch is engineered to withstand shock, vibration, washdowns, and outdoor environments. It features direct-acting contacts and a miniature package size to fit in applications with limited space. Use in machine equipment, material handling, aerial lifts, forklifts, off-road vehicles, and outdoor equipment.
Show More Close
 

Technical Specifications

Item # 12U196
Mfr. Model # 91MCE28-P1
UNSPSC #39121509
Shipping Weight 0.35 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.77"
Body Height - Limit Switch 1.73"
Body Width - Limit Switch 1.58"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Stem, Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 4, 12, 13
Electrical Connection 1m Cable, Side Exit
IP Rating 67
Movement Linear
Travel Maximum Pretravel 0.07", Minimum Over Travel 0.20", Differential Travel 0.04"
Series 914MCE
Operating Temp. Range -13 Degrees to 185 Degrees F
Body Material Zinc Die Cast
Operating Force 2.40 in.-lb.
Standards cULus, CE, CCC
* This product's country of origin is subject to change

Compliance and Restrictions