Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Lever General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 1 o

  • Item # 12U177
  • Mfr. Model # BZV6-2RN62
Plunger, Lever General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 1 o
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered to withstand shock, vibration, washdowns, and outdoor environments, this enclosed limit switch features silver contacts and die-cast zinc housing.
Show More Close
 

Technical Specifications

Item # 12U177
Mfr. Model # BZV6-2RN62
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.85 lbs
Country of Origin USA *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Lever
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 600V
DC Contact Rating - Limit Switch 2A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 6.00"
Body Height - Limit Switch 1.75"
Body Width - Limit Switch 3.04"
Body Depth - Limit Switch 1.00"
Boot Sealed Actuator - Limit Switch Yes
Mounting - Limit Switch Bottom Flange
Body Style - Limit Switch Miniature
NEMA Rating 1, 3, 4
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 66
Movement Release Force 1 oz. min.
Travel Maximum Pretravel 0.718", Minimum Over Travel 0.838", Minimum Differential Travel 0.229"
Series BZ
Operating Temp. Range -25 Degrees to 160 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 1.63"
Mounting Hole - Limit Switch (2) 0.17" dia.
Stem Thread - Limit Switch No Stem
Body Material Zinc Die Cast
Arm Material Steel
Operating Force 3 oz. to 7 oz.
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions