Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 0.

  • Item # 12U167
  • Mfr. Model # BZE6-2RQ8
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 0.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered to withstand shock, vibration, washdowns, and outdoor environments, this enclosed limit switch features silver contacts and die-cast zinc housing.
Show More Close
 

Technical Specifications

Item # 12U167
Mfr. Model # BZE6-2RQ8
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.67 lbs
Country of Origin USA *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 15A @ 600V
DC Contact Rating - Limit Switch 2A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.20"
Body Height - Limit Switch 1.75"
Body Width - Limit Switch 3.04"
Body Depth - Limit Switch 1.00"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 66
Movement Release Force 0.25 lb. min.
Travel Maximum Pretravel 0.015", Minimum Over Travel 0.140", Differential Travel 0.002"
Series BZ
Operating Temp. Range -25 Degrees to 160 Degrees F
Roller Material Steel
Roller Dia. 0.50"
Roller Width 0.18"
Body Material Zinc Die Cast
Operating Force 9 oz. to 13 oz.
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions