Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 0.

  • Item # 12U164
  • Mfr. Model # BZE6-2RN80
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 0.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, electrostatic epoxy-coated metal housing helps to add durability to this medium-duty limit switch. It features silver contacts and momentary connection. Use in packaging equipment, textile machinery, construction equipment, and printing machinery.
Show More Close
 

Technical Specifications

Item # 12U164
Mfr. Model # BZE6-2RN80
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.7 lbs
Country of Origin USA *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 600V
DC Contact Rating - Limit Switch 2A @ 250V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.48"
Body Height - Limit Switch 1.75"
Body Width - Limit Switch 3.04"
Body Depth - Limit Switch 1.00"
Boot Sealed Actuator - Limit Switch Yes
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 3, 4
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 66
Movement Release Force 0.25 lb. min.
Travel Maximum Pretravel 0.078", Minimum Over Travel 0.219", Differential Travel 0.0004" to 0.0020"
Series BZ
Operating Temp. Range -25 Degrees to 160 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 1.00"
Mounting Hole - Limit Switch (2) 0.22" dia.
Stem Thread - Limit Switch No Stem
Roller Material Steel
Roller Dia. 0.50"
Roller Width 0.18"
Body Material Zinc Die Cast
Operating Force 9 oz. to 24 oz.
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions