Check Availability
  • HONEYWELL MICRO SWITCH 

    Plunger, Roller Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 2NC/1NO, CW, CCW Mo

  • Item # 11X247
  • Mfr. Model # GSXA42D
Plunger, Roller Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 2NC/1NO, CW, CCW Mo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosion-proof housing helps to make this switch suitable for hazardous locations. Protective seals also help to resist corrosion, water, dust, and oil. To comply with explosion-proof requirements, the switch features flame paths within the housing, which cool exploding gases below the ignition temperature before they reach explosive gases surrounding the housing. Use on gates, doors, access panels, and cages on machinery in hydrocarbon refining, chemical processing, agricultural equipment, food processing, and grain elevators.
Show More Close
 

Technical Specifications

Item # 11X247
Mfr. Model # GSXA42D
UNSPSC #39121509
Shipping Weight 1.9 lbs
Country of Origin USA *
Limit Switch Style Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller Lever
Actuator Location - Limit Switch Top
Item Explosion Proof Limit Switch
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Contact Form- Switches 2NC/1NO
Body Height - Limit Switch 5.25"
Body Width - Limit Switch 1.75"
Body Depth - Limit Switch 2.84"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Standard
NEMA Rating 1, 3, 4, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement CW, CCW
Travel Pretravel 1.89"/1.89"
Series GSX
Operating Temp. Range -40 Degrees to 158 Degrees F
Roller Material Nylon
Roller Dia. 0.74"
Roller Width 0.31"
Body Material Aluminum
Arm Material Metal
Operating Force 2.10 in.-lb.
Standards cULus; ATEX, IEC Ex
Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, Ex d IIC T6; II 2 D, Ex d tD A21 T85C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms