Check Availability
  • HONEYWELL MICRO SWITCH 

    15A @ 480V Lever, Roller Industrial Snap Action Switch; Series BZ

  • Item # 6DXC3
  • Mfr. Model # BZ-2RL2-A2
15A @ 480V Lever, Roller Industrial Snap Action Switch; Series BZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snap switch is designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. It features a roller lever actuator.
Show More Close
 

Technical Specifications

Item # 6DXC3
Mfr. Model # BZ-2RL2-A2
UNSPSC #39121505
Catalog Page 272
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Snap Action Switch Type Industrial Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Industrial Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 480V
DC Contact Rating - Snap Action Switch 15A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 1.95"
Height - Snap Action Switch 0.95"
Width - Snap Action Switch 1.94"
Depth - Snap Action Switch 0.07"
Electrical Connection - Snap Action Switch Screw
Mounting Dimension - Snap Action Switch 1.00" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series BZ
Operating Force 5 oz.
Max. Pretravel 0.125"
Release Force 0.494 oz.
Differential Travel 0.05"
Over Travel 0.06"
Operating Temp. Range -67 Degrees to 185 Degrees F
Housing Material Phenolic
Standards UL, CE, CSA
* This product's country of origin is subject to change

Compliance and Restrictions