Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 6WY13
  • Mfr. Model # TH6220D1028
Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 6WY13
Mfr. Model # TH6220D1028
UNSPSC #41112209
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 5-1-1 or 5-2
Terminal Designations R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L
WiFi Capability No
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Display Size 5.09 sq. in.
Display Type Backlit
Key Pad Lockout No
Programmable Fan No
Automatic Changeover Yes
Humidification Control No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 3-9/16"
Width 5-13/16"
Depth 1-1/2"
Color White
Control Range 40 Degrees to 99 Degrees F
Features Temperature Range Stops, Selectable Auto/Manual Changeover
For Use With 2 Heat/2 Cool Conventional, 2 Heat/1 Cool Heat Pump
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions