Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 6WY10
  • Mfr. Model # TH6110D1005
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 6WY10
Mfr. Model # TH6110D1005
UNSPSC #41112209
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 5-1-1 or 5-2
Terminal Designations R, RC, C, Y, W, G, O/B
WiFi Capability No
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Display Size 1.3 sq. in.
Display Type LCD, Backlit
Humidification Control No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal
Height 3-9/16"
Width 5-13/16"
Depth 1-1/2"
Color White
Control Range 40 Degrees to 99 Degrees F
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions