Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 6WU97
  • Mfr. Model # TH4110D1007
  • (1)
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Designed to retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 6WU97
Mfr. Model # TH4110D1007
UNSPSC #41112209
Catalog Page 3087
Shipping Weight 0.7 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 5-2
Terminal Designations R, RC, C, Y, W, G, O, B
WiFi Capability No
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display Size 0.9 sq. in.
Display Type LCD, Backlit
Humidification Control No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 3-13/16"
Width 5-3/8"
Depth 1-1/4"
Color White
Control Range 40 Degrees to 99 Degrees F
Features System Switches Located on Side
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In