Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool None, Stages Heat 1

  • Item # 443W18
  • Mfr. Model # TH6100AF2004/U
Low Voltage Thermostat, Stages Cool None, Stages Heat 1
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443W18
Mfr. Model # TH6100AF2004/U
UNSPSC #41112209
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool None
Temp. Settings per Day 2
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, R, C, W, S, S
WiFi Capability No
System Switching Heat-Off
Fan Switching Auto-On-Circulate
Display Size 5-7/16" sq. in.
Display Type LCD, Backlit
Display Color Light Blue
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible No
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal
Mounting Location Wall, Electrical Box
Height 6"
Width 5"
Depth 2-17/64"
Color White
Control Range 45 Degrees to 90 Degrees F
Features T6 Pro Hydronic Series
For Use With In-Floor Heating System
Includes (2) AA Batteries, Universal Mounting System, Slab Sensor, J Box Adapter, Decorative Cover Plate, Screws and Anchors
* This product's country of origin is subject to change

Compliance and Restrictions