Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 34GR14
  • Mfr. Model # TH8110R1008
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Thermostat features a touch screen display with a 2-line message center.
Show More Close
 

Technical Specifications

Item # 34GR14
Mfr. Model # TH8110R1008
UNSPSC #41112209
Catalog Page 3021
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 7 or Nonprogrammable
Terminal Designations R, RC, C, W-O/B, Y, G, K, S1 S1
WiFi Capability No
System Switching Heat-Off-Cool-Auto
Fan Switching Auto-On-Circulate-Follow Schedule
Display Size 10 sq. in.
Display Type Digital
Display Color Blue
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover Yes
Humidification Control Yes
Dehumidification Control Yes
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup No
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 18 to 30VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 4-5/8"
Width 4-15/16"
Depth 1-1/8"
Color White
Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Features Smart Schedule, Patented Interview Based Programming and Installer Setup, RedLINK(TM) Wireless Communication, Plain Language Setup, Alerts and User Interactions Log, Customizable Service Reminders, MicroSD Port, Dual Powered - Battery or Hardwired (C Wire), Precise Temperature Control (+/- 1 Degrees F), Multiple Staging Options
Includes Mfr. No. TH8110R1008 and (2) AA Thermostat Batteries
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.