Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 2

  • Item # 2HFF7
  • Mfr. Model # TH2210DV1006/U
Low Voltage Thermostat, Stages Cool 1, Stages Heat 2
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 2HFF7
Mfr. Model # TH2210DV1006/U
UNSPSC #41112209
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 5-2
Terminal Designations R, C, Y, G, O/B
WiFi Capability No
System Switching Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Type Backlit
Automatic Changeover No
Humidification Control No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible No
Power Method Hardwired/Battery
Voltage 20 to 30VAC
750mV Compatible Yes
Mounting Type Vertical
Height 4-11/16"
Width 2-7/8"
Depth 1-1/8"
Color White
Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Features Side Switches
For Use With Heat Pumps
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions