Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 1AYR8
  • Mfr. Model # TH6320U1000
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 1AYR8
Mfr. Model # TH6320U1000
UNSPSC #41112209
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 5-1-1 or 5-2
Terminal Designations R, RC, C, Y, Y2, W, W2, G.O/B, Aux/E, L
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Size 5.09 sq. in.
Display Type Backlit
Key Pad Lockout Range Stops
Automatic Changeover Yes
Humidification Control No
Remote Sensing Capability No
Low Battery Indicator Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 20 to 30VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 3-9/16"
Width 5-13/16"
Depth 1-1/2"
Color White
Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
Features Key Pad Programming, Selectable Auto/Manual changeover, Up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional
For Use With Heat Pumps
Includes Subbase
* This product's country of origin is subject to change

Compliance and Restrictions