Check Availability
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 1AYR6
  • Mfr. Model # TB7220U1012
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Multistage thermostat suitable for heating/cooling. Features remote sensing capability and low battery indicator.
Show More Close
 

Technical Specifications

Item # 1AYR6
Mfr. Model # TB7220U1012
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations R, C, Y, Y2, W, W2, G, A, S1, S2
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Type Backlit
Key Pad Lockout 4 Levels
Programmable Fan No
Humidification Control No
Remote Sensing Capability Yes
Battery Backup Yes
Low Battery Indicator Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 20 to 30VAC
750mV Compatible No
Mounting Type Horizontal
Height 3-3/4"
Width 6"
Depth 1-3/8"
Color White
Control Range 40 Degrees to 90 Degrees F
Features Comply with Commercial Building Codes Title 24
For Use With Conventional or Heat Pumps
Includes Subbase
* This product's country of origin is subject to change

Compliance and Restrictions