Check Availability
Low Voltage Thermostat, Stages Cool 1, Stages Heat 2
  • HONEYWELL 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 2

  • Item # 14A007
  • Mfr. Model # TH2210DH1000
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 14A007
Mfr. Model # TH2210DH1000
UNSPSC #41112209
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 2
Terminal Designations R, C, Y, AUX/E, G, O, B
WiFi Capability No
System Switching Heat-Cool-Off-Emergency
Fan Switching Auto-On
Temporary Program Override Yes
Temporary Temperature Hold Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 20 to 30VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 3-7/16"
Width 1-3/16"
Depth 4-5/8"
Color White
Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions