Check Availability
  • HONEYWELL 

    Low V T-Stat,Stages Heat 1,Stages Cool 1

  • Item # 6WU96
  • Mfr. Model # TH3110D1008
Low V T-Stat,Stages Heat 1,Stages Cool 1
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Low-voltage unit is simple to use and features single-stage heat/cool or heat pump operation that works with most conventional systems. Can use both hardwire and battery power and includes 2 AA batteries. Backlit LCD is easy to read in most lighting conditions.
Show More Close
 

Technical Specifications

Item # 6WU96
Mfr. Model # TH3110D1008
UNSPSC #41112209
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Terminal Designations R,RC,Y,W,G,O,B
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display LCD, Backlit
Programmable Fan No
Humidification Control No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Height 3-13/16"
Width 5-3/8"
Depth 1-1/4"
Mounting Type Horizontal
Color White
Control Range 40 Degrees to 99 Degrees F
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions