Check Availability
  • HONEYWELL 

    Low V T-Stat, NonProgrammable

  • Item # 30ZZ04
  • Mfr. Model # TH1100DV1000
Low V T-Stat, NonProgrammable
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Thermostat is for heating applications only.
Show More Close
 

Technical Specifications

Item # 30ZZ04
Mfr. Model # TH1100DV1000
UNSPSC #41112209
Catalog Page 3023
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Terminal Designations R, C, W
System Switching Heat-Off
Fan Switching Auto-On
Display 1.32 sq. in.
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override No
Temporary Temperature Hold No
Filter Indicator No
Temperature Limiting No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible No
Power Method Hardwired/Battery
Voltage 20 to 30
750mV Compatible Yes
Height 4-11/16"
Width 2-7/8"
Depth 1-1/8"
Color White
Control Range Standard Selection of 40 Degrees to 90 Degrees F or Garage Selection of 35 Degrees to 90 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions