Check Availability
  • HONEYWELL 

    Low V T-Stat, Stages Heat 3, Stages Cool 2

  • Item # 278Y82
  • Mfr. Model # TH5320C1002
Low V T-Stat, Stages Heat 3, Stages Cool 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y82
Mfr. Model # TH5320C1002
UNSPSC #41112209
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Terminal Designations 1,2,3
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On-Circulate
Display Digital
Key Pad Lockout No
Programmable Fan Yes
Remote Sensing Capability Indoor or Discharge Sensors
Battery Backup No
Low Battery Indicator No
Dual Transformer Compatible Yes
Power Method Hardwired
Voltage 20 to 30VAC
Height 3-9/16"
Width 5-13/16"
Depth 1-1/2"
Mounting Type Horizontal
Color Premier White
Control Range 40 Degrees to 99 Degrees F
Features Auto/Manual Selectable Changeover
For Use With W8835A Envirazone Panel, THM5421C1008 Equipment Interface Module
Includes Mfr. No. TH5320C1002
* This product's country of origin is subject to change

Compliance and Restrictions