Check Availability
  • Respiratory Airline Hoses
  • HONEYWELL 

    High Pressure Airline Supply Hose Without Couplers, 25 ft. Length, 3/8 Hose Inside Dia.

  • Item # 3WYU7
  • Mfr. Model # 930861
High Pressure Airline Supply Hose Without Couplers,  25 ft. Length,  3/8  Hose Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WYU7
Mfr. Model # 930861
UNSPSC #46182004
Shipping Weight 3.0 lbs
Country of Origin USA *
Item High Pressure Airline Supply Hose Without Couplers
For Use With Survivair(TM) Pressure Demand Facepieces
Length 25 ft.
Hose Inside Dia. 3/8"
Max. Pressure 125 psi
Material Neoprene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In